This item is Discontinued.

This item is Discontinued.
60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H7658ACE
- Zoro #
- G303552135
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 60 gal
- Strength Rating
- Extra Heavy-Duty
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Scent
- Unscented
- Color
- Clear
- Item
- Trash Bags
- Package Configuration
- Flat Pack
- Seal
- Star
- Application
- Can Liner
- Bags Per Roll
- 100
- Weight
- 24.743
Dimensions
- Thickness
- 1.5 mil
- Size
- 38 in x 58 in
- Height
- 58 in
- Width
- 38 in
Description
Handle your industrial waste safely with these durable trash bags. The sturdy star-sealed bottom distributes weight evenly to reduce the risk of tears and leakage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.