6ILS 240V 23 amp Electric Heater with Pressure Switch; 6 KW 1-Phase
- Mfr # 6ILS
- Zoro # G604043356
product price:Â
$
610.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6ILS
- Zoro #
- G604043356
- UPC #
- 13297367206
- Country of Origin
- China
Description
Features
- The built in pressure switch
- Prevents operation when there is no water flow and allows operation at flow rates between 15gpm and 80gpm
- The stainless steel tank is designed to optimize heat transfer by directing the water flow over the incoloy elements efficiently
- Close differential thermostat
- Control box with powder coat finish
- Manual reset high temp limit
- Voltage: 240 V
- Ampere: 23 A
- Weight: 9.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.