Shop COAXSHER
See all product information
Create Account
Fire Shirt, TECASAFE(TM) PLUS 700, Velcro, 4 Pocket(s), S
Mfr # FC100-S
Zoro # G9174471
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Size
S
Material
TECASAFE(TM) PLUS 700
Fabric Weight
5.8 oz
Fit
Stellar Fit
Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC100-S
- Zoro #
- G9174471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- S
- Fits Chest Size
- 38 in to 40 in
- Minimum Chest Size
- 38 in
- Maximum Chest Size
- 40 in
Details
- Item
- Fire Shirt
- Material
- TECASAFE(TM) PLUS 700
- Fabric Weight
- 5.8 oz
- Fit
- Stellar Fit
- Pockets
- 4
- Features
- Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape
- Closure Type
- Velcro
- Standards
- CAL/OSHA Regulation 3406 (c) (1), UL Dual Certified to Current NFPA 1977 and 1975 Specifications
- Number of Outside Pockets
- 4
- Style
- Vent Shirt
- Button Material
- Melamine
- Wrist Closure
- Velcro
- Pocket Locations
- Arm, Chest
Description
Fire Shirt, Style Vent Shirt, Material TECASAFE(TM) PLUS 700, Fabric Weight 5.8 oz, Number of Outside Pockets 4, Fit Stellar Fit, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Button Material Melamine, Features Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape, Pocket Locations Arm, Chest, Standards CAL/OSHA Regulation 3406 (c) (1), UL Dual Certified to Current NFPA 1977 and 1975 Specifications