Shop COAXSHER
See all product information
Create Account
Fire Shirt, TECASAFE(TM) PLUS 700, Velcro, 4 Pocket(s), 2XL
- Mfr # FC100-XXL
- Zoro # G9174514
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Material
TECASAFE(TM) PLUS 700
Fabric Weight
5.8 oz
Fit
Stellar Fit
Pockets
4
Features
Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC100-XXL
- Zoro #
- G9174514
- UPC #
- -
- Country of Origin
- United States
- Item
- Fire Shirt
- Material
- TECASAFE(TM) PLUS 700
- Fabric Weight
- 5.8 oz
- Fit
- Stellar Fit
- Pockets
- 4
- Features
- Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape
- Closure Type
- Velcro
- Standards
- CAL/OSHA Regulation 3406 (c) (1), UL Dual Certified to Current NFPA 1977 and 1975 Specifications
- Number of Outside Pockets
- 4
- Style
- Vent Shirt
- Wrist Closure
- Velcro
- Pocket Locations
- Arm, Chest
- Button Material
- Melamine
- Shell Material
- TECASAFE(TM) PLUS 700
- Container Type
- Vent Shirt
- Sensor Body Style
- Vent Shirt
- Traction Material
- TECASAFE(TM) PLUS 700
Dimensions
- Size
- 2XL
- Fits Chest Size
- Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape
- Minimum Chest Size
- 52 in
- Maximum Chest Size
- 56 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Fire Shirt, Style Vent Shirt, Material TECASAFE(TM) PLUS 700, Fabric Weight 5.8 oz, Number of Outside Pockets 4, Fit Stellar Fit, Size 2XL, Maximum Chest Size 56 in, Minimum Chest Size 52 in, Button Material Melamine, Features Back Pleat Allows for Excellent Maneuverability, Mic Clip Strap for Radio Mic, Patent Pending Xvent System Allows Body Heat to Escape, Pocket Locations Arm, Chest, Standards CAL/OSHA Regulation 3406 (c) (1), UL Dual Certified to Current NFPA 1977 and 1975 Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.