Shop COAXSHER
See all product information
Create Account
Interface Coat, M, Tecasafe Plus, Zipper Closure
- Mfr # FC102-M
- Zoro # G0532710
product price:Â
$
272.99
/ea
Sold in multiples of 40 for
$10,919.60
Free Shipping & Returns
Key Features
Color
Yellow
Standards
Certified to CAL/OSHA Regulation 3406 (c), UL Certified to NFPA 1975, UL Certified to NFPA 1977
Material
Tecasafe Plus
Closure Type
Zipper
Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC102-M
- Zoro #
- G0532710
- UPC #
- -
- Country of Origin
- United States
- Item
- Interface Coat
- Color
- Yellow
- Standards
- Certified to CAL/OSHA Regulation 3406 (c), UL Certified to NFPA 1975, UL Certified to NFPA 1977
- Material
- Tecasafe Plus
- Closure Type
- Zipper
- Pockets
- 3
- Total Number of Pockets
- 3
- Front Closure
- Zipper
- Shell Material
- Tecasafe Plus
- Wire Color
- Yellow
- Traction Material
- Tecasafe Plus
Dimensions
- Size
- M
- Maximum Chest Size
- 44 in
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Interface Coat, Size M, Fits Chest Size 40 in to 44 in, Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 3, Standards Certified to CAL/OSHA Regulation 3406 (c); UL Certified to NFPA 1975; UL Certified to NFPA 1977
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.