This item is Discontinued.
This item is Discontinued.
Coban Slf-Adhrnt Wrap 1581B, 30/PK30, PK30 (Discontinued)
Mfr #
1581B
Zoro #
G4382511
UPC # 68711428074668
Country of Origin Germany
Category Gauze & Dressings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1581B
- Zoro #
- G4382511
- UPC #
- 68711428074668
- Country of Origin
- Germany
Dimensions
- Width
- 1"
- Length
- 5 yd.
Details
- Item
- Slf-Adhrnt Wrap
- Color
- Blue
- Package Type
- Case
- Includes
- (30) Rolls/Case
- Latex Content
- Contains Latex
Description
Slf-Adhrnt Wrap, Package Quantity 30