Shop COBRA

CA73 Stock Replacement 4 pin Dynamic Microphone

  • Mfr # CA73
  • Zoro # G803760016

product price: 
$
56.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA73
Zoro #
G803760016
UPC #
747925093976
Country of Origin
China

Description

  • Works with: C21, C25, C29 basically all 4 pin Cobra Radios.
    Technical Details:
  • Mount Type: NMO.
  • Length: 19".
  • Frequency Range: 824-896MHz.
  • Frequency Type: Cellular.
  • Load Position: Center.
  • Antenna Type: Whip.
  • Power Rating: 200 Watts.
  • Mount and/or Cable Included: No.
  • Ratings & reviews