Shop COBRA
Create Account
OPTM Max Fairway Wood - Right Hand/3WD/Regular Flex
- Mfr # COBOPTMMAXFW
- Zoro # G123512937
product price:Â
$
389.99
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
- COBOPTMMAXFW
- Zoro #
- G123512937
- UPC #
- 887996218189
- Country of Origin
- China
Description
The Cobra Optm Max fairway is built for players seeking slice correction with a forgiving, draw-biased design. Optimized Moi and Poi minimize twisting for straighter off-center shots and tighter dispersion. Two adjustable weights (14 g, 3 g) allow tuning for neutral to max draw settings, while a heel-biased CG helps square the face and launch the ball higher with a leftward flight. The FutureFit33 hosel adds 33 loft and lie settings for precise customization and improved consistency. Stock shaft: Mitsubishi Kai'li Dark Waves Red 50.