Shop COBRA TOOLS
Create Account
65102 11 in. Cable Tie Low-Profile UV Natural, 120 lbs - Bag of 100
- Mfr # 3005.2269
- Zoro # G624190795
product price:Â
$
38.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3005.2269
- Zoro #
- G624190795
- UPC #
- -
- Country of Origin
- China
Description
The lowest profile nylon tie on the market. rohs and ul compliant, cobra zip ties offer superior tensile strength and robust quality that stand up well in a wide range of environments. safer than a traditional tie, cobra features a smooth, snag-proof contour with no barbs or spikes to injure an installer, technician or end user. Features Expertly crafted from premium materials. Designed to match rigorous quality standards. Bag of 100. Specifications Color: Natural. Capacity: 120 lb. Size: 11 in.. Dimension: 1 x 5 x 18.5 in.. Weight: 1.4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.