Shop COBRACO
Create Account
HGB12-W 12 in. Growers Style Hanging Basket - White
Mfr # HGB12-W
Zoro # G703798355
product price:Â
$
26.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGB12-W
- Zoro #
- G703798355
- UPC #
- 26546415511
- Country of Origin
- China
Description
The CobraCo white 12 in. Growers Style Hanging Basket will highlight any floral or plant display with its classic design and white, rust resistant finish. An eco-friendly coco liner and a hanging chain are included for ease in displaying your gorgeous plants and flowers. It will enhance your deck, patio, porch or backyard floral displays. This large hanging basket is perfect for trailing vines, too.
Features- Metal construction and powder coated for rust resistant
- Includes coco liner and 3-pc hanging chain
- Color: White
- Size: 12"
- Style: Growers Style
- Finish: rust resistant
- Weight: 1.22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.