This item is Discontinued.

Cobraco OBECON-L 51 in. Cone Obelisk Black Rust Resistant OBECON-L

This item is Discontinued.

Cobraco

OBECON-L 51 in. Cone Obelisk Black Rust Resistant (Discontinued)

Mfr # OBECON-L
Zoro # G204170841
UPC # 26546421826
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OBECON-L
Zoro #
G204170841
UPC #
26546421826
Country of Origin
China

Description

The CobraCo 51 Inch Cone Obelisk is the perfect way to add beauty to your yard while also helping your plant grow tall and strong. The obelisk is adorned with beautiful black rust resistant ornamentation and has heavy duty construction to help support your plants. Let your plant weave in and out of all the beautiful corners and allow your plant to grow to its full potential. The obelisk is perfect for a balcony or porch setting as well as in a yard as a statement garden piece.

Features
  • Heavy-duty construction
  • Rust-resistant black finish
  • Adds a decorative touch to outdoor area
Specifications
  • Color: Black
  • Size: 51"
  • Weight: 3.23 lbs

Ratings & reviews