Shop COBRACO
Create Account
R0726-B 8 in. Adjustable Flower Pot Holder - Black
- Mfr # R0726-B
- Zoro # G504170763
product price:Â
$
24.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R0726-B
- Zoro #
- G504170763
- UPC #
- 26546072615
- Country of Origin
- China
Description
The CobraCo Black Basic Flower Pot Holder is the perfect way to display your glowers. This flower pot holder can hold a pot has brackets that adjust to fit 2 to 6 inch railings. The non-tip bumper provides security for your plant while the strong metal construction holds up well season after season. Add this piece to any deck, balcony, or yard space for a perfect and beautiful way to display your flowers.
Features- Transforms an otherwise ordinary space into a lively, colorful sanctuary
- Durable steel construction with black finish is rust-resistant
- Includes adjustable brackets for mounting on railings from 2 in. to 6 in. wide
- Sturdy framework capable of holding contents up to 25 lbs.
- Allows water to drain, reducing the chance for root rot
- Equipped with non-tip bumper at rear base to keep unit upright and level
- Color: Black
- Size: 8"
- Diameter: 10"
- Weight: 1.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.