This item is Discontinued.

Code 3 Directional Warning Lights, Pigtail, Amber XT447AS-50

This item is Discontinued.

Code 3

Directional Warning Lights, Pigtail, Amber (Discontinued)

Mfr # XT447AS-50
Zoro # G4106024
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT447AS-50
Zoro #
G4106024
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
46-1/8 in
Overall Height
1-5/8 in
Height
1-1/4"
Length - Vehicle Lighting
47 in
Length
46 1/8 in
Height - Vehicle Lighting
1 1/4 in
Depth
2"
Width - Vehicle Lighting
2 in
Overall Length
46 1/8 in
Cord Length
50 ft
Wire Rope Length
46 1/8 in

Details

Item
Vehicle Directional Light
Lighting Technology
LED
Light Color
Amber
Standards
SAE J595
Shape
Linear
Light Pattern
Center Out, Left Arrow, Right Arrow, Wig-Wag
Lens Material
Polycarbonate
Electrical Connection
Pigtail
Base Material
Aluminum
Current
4:00 AM
IP Rating
IP65
Installation Type
Permanent
Voltage
12-24V DC
Includes
Mounting Kit
Mounting - Vehicle Lighting
Permanent
Lighting Technology - Vehicle Lighting
LED
Light Pattern - Vehicle Lighting
Arrow Left, Arrow Right, Center Out, Emergency Wig-Wag Mode
Lamp Type
Led
Color
Amber
Wiring Connection - Vehicle Lighting
Pigtail
Number of Heads
8
Number of Flash Patterns - Vehicle Lighting
32
Mounting
Permanent
Lens Color - Vehicle Lighting
Amber
Current Drawn
4 A
Flash Type
32 Flash Patterns
Flashes per Minute
Variable
Housing Material
Aluminum
Rating
4A
Number of Flash Patterns
32
Manufacturer Warranty
5 yr
Light Type
Directional Light
Series
NarrowStik Series
Mount Type
Bracket
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Operating Voltage
12-24V DC

Description

Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 46 1/8 in, Overall Height 1 5/8 in, Overall Width 46 1/8 in, Standards SAE J595, IP Rating IP65, Series NarrowStik Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 50 ft, Current 4 A, Electrical Connection Pigtail, Flashes per Minute Variable, Housing Material Aluminum, Includes Mounting Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.