This item is Discontinued.

Code 3 Lightweight Siren Speaker, Mfr. No. C3100 C3100CH

This item is Discontinued.

Code 3

Lightweight Siren Speaker, Mfr. No. C3100 (Discontinued)

Mfr # C3100CH
Zoro # G3771971
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C3100CH
Zoro #
G3771971
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Siren Speaker
Color
Black
Voltage
12V DC
Standards
CA T13, SAE J1849
Includes
Charger (2015 and later) Mount, Mounting Hardware
For Use With
C3100 Series
For Use On
Charger (2006-2010)
Features
Easy Versatile Mounting
Watts
100 W
Compatible with Series
C3100 Series
Compatible with Manufacturer Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible Manufacturer Part Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible Manufacturer Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
For Use With Mfr. Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible with Manufacturer Model No.
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible with Mfr. Model No.
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
For Use with Mfr Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Operating Voltage
12V DC
Compatible Pump Manufacturer Part Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible Mfr. Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Wattage
100 W
Compatible with Grainger Part Number
13D614, 13D615, 194A03, 421F96, 421G04, 6GPW3, All Code 3 Sirens
Product Type
Siren Speaker
For Manufacturer Part Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible with Mfr. Model Number
3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens
Compatible Series
C3100 Series
Wire Color
Black
For Wire Feeder Series
C3100 Series

Dimensions

Height
6 5/16 in
Width
3 5/16 in
Length
6 5/16 in
Overall Height
6 5/16 in
Overall Length
6 5/16 in
Overall Width
3 5/16 in
Wire Rope Length
6 5/16 in
Fits Chest Size
Easy Versatile Mounting

Description

Siren Speaker, Product Type Siren Speaker, Overall Length 6 5/16 in, Overall Height 6 5/16 in, Overall Width 3 5/16 in, Features Easy Versatile Mounting, Includes Charger (2015 and later) Mount, Mounting Hardware, Compatible with Series C3100 Series, Compatible with Manufacturer Model Number 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens, Compatible with Grainger Part Number 13D614, 13D615, 194A03, 421F96, 421G04, 6GPW3, All Code 3 Sirens, Standards CA T13, SAE J1849, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.