This item is Discontinued.

Code 3 Safety Director, 40-1/2" L, 3" W NASLTS839

This item is Discontinued.

Code 3

Safety Director, 40-1/2" L, 3" W (Discontinued)

Mfr # NASLTS839
Zoro # G3772750
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NASLTS839
Zoro #
G3772750
UPC #
-
Country of Origin
United States
Item
Vehicle Directional Light
Features
Slim Design, Versatile Mounting System
Lighting Technology
LED
Standards
CA T13, SAE J595
Light Pattern
Center Out, Left Arrow, Right Arrow, Wig-Wag
Lens Material
Polycarbonate
Electrical Connection
Pigtail
Base Material
Aluminum
Current
0.5 A
IP Rating
IP65
Installation Type
Permanent
Voltage
12V DC
Includes
Mounting Hardware, NASLCH2 Control Head
Mounting - Vehicle Lighting
Permanent
Current Drawn
0.5 A
Lens Design
Rectangular
Voltage - Vehicle Lighting
12V DC
Lens Color - Vehicle Lighting
Amber
Number of Heads
8
Flashes per Minute
Variable
Wiring Connection - Vehicle Lighting
Pigtail
Number of Flash Patterns - Vehicle Lighting
23
Rating
CA T13, SAE J595 Class 1
Wide Range - Vehicle Lighting
Perimeter Light
Power Source
12V DC
Housing Material
Aluminum
Lighting Technology - Vehicle Lighting
LED
Beam Angle - Vehicle Lighting
180 Degrees
Number of Flash Patterns
13
Shape
Linear
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Manufacturer Warranty
5 yr
Mount Type
Bracket
Series
NarrowStik Series
Light Type
Directional Light
Operating Voltage
12V DC

Dimensions

Overall Width
40 1/2 in
Overall Height
2 in
Width - Vehicle Lighting
3 in
Length - Vehicle Lighting
40 1/2 in
Height - Vehicle Lighting
2 in
Overall Length
40 1/2 in
Cord Length
18 ft
Wire Rope Length
40 1/2 in
Length
40 1/2 in

Description

Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 40 1/2 in, Overall Height 2 in, Overall Width 40 1/2 in, Standards CA T13, SAE J595, IP Rating IP65, Series NarrowStik Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 18 ft, Current 0.5 A, Electrical Connection Pigtail, Flashes per Minute Variable, Housing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.