This item is Discontinued.

Code 3 Warning Light, 2-1/4" L, 1" W VB

This item is Discontinued.

Code 3

Warning Light, 2-1/4" L, 1" W (Discontinued)

Mfr # VB
Zoro # G3772461
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VB
Zoro #
G3772461
UPC #
-
Country of Origin
China

Dimensions

Width - Vehicle Lighting
1 in
Height - Vehicle Lighting
3/4 in
Length - Vehicle Lighting
2 1/4 in
Overall Depth
1 1/2 in

Details

Item
Warning Light
Features
In-Line Power Module, Mounts into 1 in Hole, Nickel Plated Housing, Self-Contained Power Module
Lighting Technology
LED
SAE Class Rating
Not Rated
Light Color
Blue
Standards
CE, R10
Shape
Round
Light Pattern
Flashing
Lens Material
Polycarbonate
Electrical Connection
Pre-Wired Cable
Base Material
Aluminum
Current
0.9 A
Mount Style
Surface
IP Rating
IP67
Installation Type
Permanent
Voltage
12-24V DC
Compatible Vehicle Type
Universal
Includes
9 ft Pre-Wired Cable, Black Bezel, In-Line Power Module, Low Profile Mounting Flange, Self-Contained Power Module
Mounting - Vehicle Lighting
Permanent
Voltage - Vehicle Lighting
12 to 24V DC
Beam Angle - Vehicle Lighting
180 Degrees
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
Blue
Lens Design
Round
Number of Heads
1
Current Drawn
0.9 A
Number of Flash Patterns - Vehicle Lighting
16
Flashes per Minute
Variable
Rating
CE, IP67, R10
Lighting Technology - Vehicle Lighting
LED
Power Source
Corded
Housing Material
Nickel Plated
Wide Range - Vehicle Lighting
Perimeter Light
Lens Color
Blue
Color
Amber
Number of Flash Patterns
16
Wattage
10.8 W
Number of Bulbs
6
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
Vibrant Hide-A-Blast
Installation Location
Bumper, Grille, Hood, Side Mirror
Manufacturer Warranty
5 yr
Light Type
Emergency Vehicle Area Light
Operating Voltage
12-24V DC
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue, Wattage 10.8 W, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Depth 1 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & reviews