This item is Discontinued.
This item is Discontinued.
Warning Light, 5" L, 1" W (Discontinued)
Mfr #
LXEX1F-B
Zoro #
G3823705
Country of Origin United States
Category Automotive Warning & Marker Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXEX1F-B
- Zoro #
- G3823705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
- Height
- 2"
- Height - Vehicle Lighting
- 2 in
- Width
- 1"
- Length
- 4 13/16 in
- Width - Vehicle Lighting
- 1 in
- Length - Vehicle Lighting
- 5 in
- Overall Depth
- 1 3/16 in
- Overall Length
- 4 13/16 in
- Wire Rope Length
- 4 13/16 in
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 4 13/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 1 3/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.