This item is Discontinued.

Code 3 Warning Light, 5" L, 1" W LXEX1F-R

This item is Discontinued.

Code 3

Warning Light, 5" L, 1" W (Discontinued)

Mfr # LXEX1F-R
Zoro # G3823696
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LXEX1F-R
Zoro #
G3823696
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Height
2"
Width - Vehicle Lighting
1 in
Length
4 13/16 in
Height - Vehicle Lighting
2 in
Length - Vehicle Lighting
5 in
Width
1"
Overall Length
4 13/16 in
Overall Depth
1 3/16 in
Wire Rope Length
4 13/16 in

Details

Item
Warning Light
Features
Rust-Proof
Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Light Color
Red
Shape
Rectangular
Light Pattern
Flashing
Mount Type
Bolt
Electrical Connection
Pigtail
Base Material
Aluminum
Current
0.8 A
Mount Style
Surface
Installation Type
Permanent
IP Rating
IP65
Voltage
12V DC
Compatible Vehicle Type
Universal
Includes
Pigtail
Flashes per Minute
Variable
Lens Design
Rectangular
Beam Angle - Vehicle Lighting
180 Degrees
Lens Color - Vehicle Lighting
Red
Voltage - Vehicle Lighting
12V DC
Number of Heads
1
Power Source
Corded
Standards
CA T13
Lamp Type
Led
Housing Material
Aluminum
Mounting
Surface
Mounting - Vehicle Lighting
Permanent
Current Drawn
0.5 A
Lighting Technology - Vehicle Lighting
LED
Sub-Category
Warning Lights
Wide Range - Vehicle Lighting
Perimeter Light
Flash Type
7 Flash Patterns
Wiring Connection - Vehicle Lighting
Pigtail
Number of Flash Patterns - Vehicle Lighting
8
Lens Material
Polycarbonate
Color
Red
Lamp Life
100,000 hr
Application
Warning Light
Lens Color
Clear
Material
polycarbonate
Number of Bulbs
8
Number of Flash Patterns
7
Light Type
Emergency Vehicle Area Light
Wattage
9.6 W
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Included
Installation Location
Bumper, Grille, Hood, Side Mirror
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
LED X Series
Operating Voltage
12V DC
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Red, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 4 13/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 1 3/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & reviews