This item is Discontinued.

Code 3 Warning Light, 5" L, 1" W LXEX1F-W

This item is Discontinued.

Code 3

Warning Light, 5" L, 1" W (Discontinued)

Mfr # LXEX1F-W
Zoro # G4040224
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LXEX1F-W
Zoro #
G4040224
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Width - Vehicle Lighting
1 in
Length - Vehicle Lighting
5 in
Height
2"
Width
1"
Length
4 13/16 in
Height - Vehicle Lighting
2 in
Overall Length
4 13/16 in
Overall Depth
1 3/16 in
Wire Rope Length
4 13/16 in

Details

Item
Warning Light
Features
Rust-Proof
Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Light Color
White
Standards
CA T13
Light Pattern
Flashing
Electrical Connection
Pigtail
Base Material
Aluminum
Current
0.8 A
Mount Style
Surface
Installation Type
Permanent
IP Rating
IP65
Voltage
12V DC
Compatible Vehicle Type
Universal
Includes
Pigtail
Lens Color - Vehicle Lighting
White
Number of Flash Patterns - Vehicle Lighting
8
Lamp Type
Led
Mounting
Surface
Sub-Category
Warning Lights
Power Source
Corded
Current Drawn
0.5 A
Number of Heads
1
Color
White
Flashes per Minute
Variable
Voltage - Vehicle Lighting
12V DC
Wiring Connection - Vehicle Lighting
Pigtail
Wide Range - Vehicle Lighting
Perimeter Light
Housing Material
Aluminum
Lens Material
Polycarbonate
Beam Angle - Vehicle Lighting
180 Degrees
Lighting Technology - Vehicle Lighting
LED
Flash Type
7 Flash Patterns
Mounting - Vehicle Lighting
Permanent
Lens Design
Rectangular
Lens Color
Clear
Lamp Life
100,000 hr
Material
polycarbonate
Shape
Rectangular
Number of Flash Patterns
7
Number of Bulbs
8
Installation Location
Bumper, Grille, Hood, Side Mirror
Wattage
9.6 W
Light Type
Emergency Vehicle Area Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Includes Electrical Connection
Electrical Connection Included
Manufacturer Warranty
5 yr
Series
LED X Series
Mount Type
Bolt
Operating Voltage
12V DC
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color White, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 4 13/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 1 3/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.