Shop CODEL DOORS
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
32" x 80" x 1-3/8" Fir 3-Panel Mission Interior Shaker 4-9/16" LH Prehung Door with Black Hinges
Mfr # 2868fir8403LH1D4916
Zoro # G206163599
product price:Â
$
479.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2868fir8403LH1D4916
- Zoro #
- G206163599
- UPC #
- 840024545800
- Country of Origin
- China
Description
The CODEL Doors 3-Panel Solid Wood Douglas Fir Interior Door will enhance the warmth and beauty of any home. Our square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. VG Douglas Fir veneers makes door ready to be stained any color. New or old, our shaker panel doors will enhance any home. Coming with 4-9/16" primed jamb to fit most 2 x 4 wall construction and 3 durable black hinges. New or old, our shaker panel doors will enhance any home.