Shop COFAIR
Create Account
Products DFB375 3 in. x 75 ft. Deck Flash Barrier
- Mfr # 164258
- Zoro # G004144301
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 164258
- Zoro #
- G004144301
- UPC #
- 95959003752
- Country of Origin
- United States
Description
Features
- 3 in. x 75 ft. Deck Flash Barrier.
- When Applied To The Top Of Deck Joists Creates A Waterproof Membrane That Prevents Wood Rot & Decay Caused By The Accumulation Of Water Under The Decking Boards.
- Super Grip Adhesive Can Now Be Installed At Temperatures Down To 25 Degrees Fahrenheit.
- Self Seals Around Screws & Nails.
- Blocking A Primary Pathway For Water Infiltration Into Deck Joists Thus Preventing Wood Rot.
- Creates A Physical Barrier That Prevents Corrosion Of The Metal Surface Caused By Contact With ACQ CA-B.
- & ACZA Treated Lumber.
- Can Be Used To Protect Metal Flashing.
- Joist Hangars.
- The Deck Plates.
- Sill Plates & Anywhere Treated Lumber Is Used.
- Roll.
- Dimension - 6.75 L x 6.75 W x 3 H x in.
- Item Weight - 2.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.