Shop COFFEE PRO

Silver Single 50 Cup Coffee Urn

  • Mfr # CP50

  • Zoro # G6427885


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Type
Single
Brewing Capacity
50 Degrees C
Capacity
50 Cup
Warming Stations
No Warming Station
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP50
Zoro #
G6427885
UPC #
654954300084
Country of Origin
China

Dimensions

Height (In.)
12 in
Width (In.)
12 in
Overall Width
12 in
Overall Height
18 in
Dimensions (HxWxD)
18 in x 12 in

Details

Item
Coffee Urn
Type
Single
Brewing Capacity
50 Degrees C
Capacity
50 Cup
Warming Stations
No Warming Station
Color
Silver
Electrical
120V, 15 A, 1500 W
Material
Stainless Steel
Plumbing Required
No
Features
Volume Sight Glass
Plug
2-Prong
Standards
UL Listed
Includes
Permanent Filter Basket and Locking Safety Lid with Carrying Handles
Voltage
120V AC
Product Type
Percolator
Number of Cups Produced
50
Maximum Brewing Capacity
400 fl oz
Number of Warmers
0
Plug Type
Two-Prong
Wattage
1,500 W
Power Source
Electric
Current
15 A

Description

Coffee Urn, Maximum Brewing Capacity 400 fl oz, Number of Cups Produced 50, Overall Height 18 in, Overall Width 12 in, Color Silver, Type Single, Number of Warmers 0, Plumbing Required No, Wattage 1,500 W, Current 15 A, Voltage 120V AC, Power Source Electric, Plug Type Two-Prong, Material Stainless Steel, Product Type Percolator, Features Volume Sight Glass, Includes Permanent Filter Basket and Locking Safety Lid with Carrying Handles, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.