Coffing Hoists

Coffing Bottom Block Assembly


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • For Use With 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
  • Fits Brand CM
  • For Use With Mfr. Model Number 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
  • Overall Width 3.5 in
See all product information

Product Information

Dimensions

Overall Width 3.5 in
Overall Height 1 in
Overall Length 6 in

Details

Item Coffing Bottom Block Assembly
Material Steel
For Use With 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
Fits Brand CM
For Use With Mfr. Model Number 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
Product Type Bottom Hook
Compatible Series LHH
Compatible Load Capacity 2,000 lb
Compatible Hoist Type Manual Chain Hoists

Description

Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series LHH, Material Steel, Overall Length 6 in, Overall Width 3.5 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.