Shop COGHLANS
Create Account
USB Rechargeable Water Pump
- Mfr # 2159
- Zoro # G021866682
product price:Â
$
27.45
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
- 2159
- Zoro #
- G021866682
- UPC #
- 56389021594
- Country of Origin
- China
Description
Rechargeable water that pump offers hassle-free hydration for any campsite or backyard. This USB-charged electric water pump installs on the spout of standard sized cooler jugs in seconds so you can drink bottled water at your campsite without having to waste single-use bottles. With one-touch operation it is easy enough for the whole family to use. The pump can dispense up to 30 US Gal. (113 L) of water on a single charge. The pump also comes with a weather-resistant nylon cover to protect it against the elements. Includes water pump hose weather-resistant cover USB charging cord and metal spout with gasket. Also makes a great handwashing station. For use with rigid water containers only. Flow rate: approximately 70 Fl. Oz. (2 L) per minute.
Restrictions
This item has been restricted from sale in the following states:
CA