166-600-SS Blow Gun Safety Shield

  • Mfr # 166-600-SS
  • Zoro # G903901784
product price: 
$
58.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
166-600-SS
Zoro #
G903901784
UPC #
-
Country of Origin
China

Description

  • Inlet Size: 1/4" (NPT).
  • Inlet Pressure: 150 psi.
  • Operating Temp.: 32 °F [Min], 175 °F [Max].
  • Body Material: Zinc.
  • Coating: Chrome.
  • Power Source: Compressed Air.
  • Type: Blow Gun.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews