Shop COILHOSE PNEUMATICS

166-601 Blow Gun W-Rubber Tip

  • Mfr # 166-601
  • Zoro # G203904393

product price: 
$
59.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
166-601
Zoro #
G203904393
UPC #
-
Country of Origin
China

Description

  • Inlet Size: 1/4" (NPT).
  • Inlet Pressure: 150 psi.
  • Operating Temp.: 32 °F [Min], 175 °F [Max].
  • Body Material: Zinc.
  • Coating: Chrome.
  • Power Source: Compressed Air.
  • Type: Blow Gun.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.