Shop COILHOSE PNEUMATICS

166-8804 Heavy Duty Regulator

  • Mfr # 166-8804
  • Zoro # G204022362

product price: 
$
140.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
166-8804
Zoro #
G204022362
UPC #
29292152952
Country of Origin
United States

Description

  • Their balanced design maintains precise downstream pressure and a diaphragm stop prevents ruptures in the event of surges.
  • Capacity Vol: 8 oz.
  • Inlet Size: 1/2" (NPT).
  • Operating Pressure: 0.0 psi Min 125.0 psi Max.
  • Height: 7".
  • Diameter: 4".
  • Body Material: Die Cast Aluminum.
  • Type: Regulator.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.