Shop COILHOSE PNEUMATICS

166-8822 15491 1-4 Inch Filter

  • Mfr # 166-8822
  • Zoro # G303974524

product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
166-8822
Zoro #
G303974524
UPC #
-
Country of Origin
United States

Description

  • Capacity Vol.: 4 oz.
  • Bowl Material: Polycarbonate.
  • Inlet Size: 1/4".
  • Operating Pressure: 150.0 psi [Max].
  • Operating Temp.: 120 °F [Max].
  • Grade: 40 μ.
  • Height: 6".
  • Diameter: 3".
  • Element Material: Sintered Bronze.
  • Designated Fluid: Air.
  • Drain Method: Manual.
  • Body Material: Aluminum Die Cast.
  • Type: Inline.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.