166-N14-12B 27475 1-4Idx12' W-2 Swivel Fit Ting Nylon

  • Mfr # 166-N14-12B
  • Zoro # G704043393
product price: 
$
63.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
166-N14-12B
Zoro #
G704043393
UPC #
-
Country of Origin
United States

Description

  • Inner Diam: 1/4".
  • Connection Type: Male/Male.
  • Operating Temp.: -60 °F [Min], 200 °F [Max].
  • Color: Yellow.
  • Tube Material: Nylon.
  • Fitting Size: 1/4".
  • Fitting Type: (2) Swivel.
  • Length: 12'.
  • Cube: 1 ft3.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews