1000 lm Lantern

  • Mfr # 2000026391
  • Zoro # G100540632
product price: 
$
43.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2000026391
Zoro #
G100540632
UPC #
76501270006
Country of Origin
Thailand

Description

Reliable, extended-run outdoor illumination can be yours with the Coleman Deluxe Propane Lantern. The 2-mantle design of this lantern creates a steady, bright glow of up to 1000 lumens of light that reaches up to 23 meters away. A quick match strike is all you need to get your lantern started, then simply dial in the perfect brightness with the adjustable control knob. Once your lantern is lit, the footed base provides stability when placed on a table and the bail handle allows for easy hanging. No matter where you go, the PerfectFlow pressure control technology produces a steady fuel stream and consistent performance in all kinds of weather. When you're ready to head home, the feet on the base collapse for more compact storage until you're ready for your next bright adventure.


  • • PerfectFlow technology provides consistent performance, even in extreme conditions and high altitude
  • • Porcelain-coated 2-tier ventilator helps resist corrosion and rust
  • • Lasts up to 7.5 hours on high or 13 hours on low on one 16.4-oz. propane cylinder (sold separately)
  • • Adjustable brightness gives you precise control for perfect outdoor lighting
  • • Collapsible footed base provides increased stability and compact storage
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews