2000019651 33 x 75 in. Fleece Sleeping Bag

  • Mfr # 123456
  • Zoro # G503772906
product price: 
$
79.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
123456
Zoro #
G503772906
UPC #
-
Country of Origin
China

Description

Features
  • 33 x 75 in. Sleeping Bag.
  • Cover Material 200G Polyester Fleece.
  • Full Size 33 x 75 in.
  • Fits Most Up To 5 ft. 11 in.
  • Temperature Rating 50 Degrees Fahrenheit.
  • Add 12 Degrees Of Warmth When Used To Line Another Sleeping Bag.
  • Elastic Loop & Stuff Sack.
  • Machine Washable.
  • Mix Pack.
  • Assorted Colors.
  • 2 Each Rust.
  • Orange & Teal.
  • Dimension - 11 L x 7 W x 7 H x in.
  • Item Weight - 1.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews