Shop COLEMAN
Create Account
2000020950 Single Burner Ultra Light Gear Propane Stove
- Mfr # 197327
- Zoro # G304053921
product price:Â
$
93.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 197327
- Zoro #
- G304053921
- UPC #
- -
- Country of Origin
- China
Description
Features
- Single burner ultra light gear propane stove.
- High pressure regulator provides constant output regardless of weather conditions.
- Fully adjustable cooking power.
- Large 8 in. Burner bowl.
- Equipped with one 10,000 btu burner.
- Pot supports help shield flame from wind.
- One 16.4 oz. Cylinder of propane will last up to 9 hours on low.
- Dimension - 7.75 x 7.81 x 6.62 in.
- Item weight - 2.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.