This item is Discontinued.
This item is Discontinued.
Chest Cooler, Hard Sided, 70.0 qt. (Discontinued)
Mfr #
3000001994
Zoro #
G0261497
UPC # 076501381009
Country of Origin United States
Category Portable Coolers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3000001994
- Zoro #
- G0261497
- UPC #
- 076501381009
- Country of Origin
- United States
- Capacity
- 70 qt.
- Material
- Plastic
- With Wheels
- No
- Cooler Design
- Container Storage
- Insulation
- Thermozone(TM)
- Body Color
- Black
- Item
- Chest Cooler
- Ice Retention
- Up to 5 days
- Cooler Capacity
- 70 qt
- Lid Color
- Black
- Features
- Hinged Lid with (4) Molded Cup Holders, No-Crush Comfort Handles, Retextured EZ-Clean Top, Rustproof Leak-Resistant Channel for No-Tilt Draining
- Cooler Body Type
- Chest Cooler
- Primary Material
- Plastic
- Number of Cans
- 100
- Product Type
- Heavy-Duty Chest Cooler
- Includes
- Cup Holders, Seat Lid
- Includes Wheels
- Wheels Not Included
- Includes Drain Plug
- Drain Plug Included
- Load Capacity - Maximum
- 250 lb
- Cooler Capacity - Maximum
- 70 qt
- Locking Mechanism
- Hatch
- Cold Retention - Maximum
- 5 day
Description
Chest Cooler, Chest Cooler, With Wheels No, 70 qt, Exterior Length 28 1/8 in, Exterior Width 15 3/4 in, Exterior Height 18 1/4 in, Plastic, Ice Retention Up to 5 days, Body Color Black, Lid Color Black, Number of Cans 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.