Fold N Go Propane Camping Stove - Black
- Mfr # 2157592
- Zoro # G123512630
product price:Â
$
198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2157592
- Zoro #
- G123512630
- UPC #
- 076501247282
- Country of Origin
- China
Description
Fold N Go Propane Camping Stove - Black Hit the road with a Fold N Go Propane Camping Stove, which makes it easy to cook great meals outdoors. Its compact, foldable design makes the stove portable so you can bring it to the campsite or park. Ready to head home? The removable chrome-plated grate makes cleanup quick. Features: PORTABLE: Stove folds up compactly and has a built-in carry handle so it's easy to move and store; bring to the campsite, picnic, roadside, and more 2 INDEPENDENTLY ADJUSTABLE BURNERS: with PerfectFlow pressure control technology to keep the heat steady PerfectHeat technology for more efficient cooking with less fuel EASY TO CLEAN: Durable, chrome-plated grate removes for easy cleanup MATCHLESS LIGHTING: Push-button Instastart ignition for automatic, matchless lighting POWERFUL STOVE: 20,000 total BTUs of cooking power SIZE: Fits two 10-inch pans BURN TIME: Up to 1 hour on high on one 16 oz. propane cylinder (sold separately) Specifications: Color: Black Weight (lbs): 9.050 BTUs: 20000 Grill Dimensions: 4 x 12 x 5.5 IN Cook Top Size: 4 x 12 x 5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.