Revolution 2-Burner Gas BBQ Grill w/ 440-Sq. In. Total Cooking Surface, 2 Side Shelves, Black

  • Mfr # RV-201BBQ

  • Zoro # G414544241


product price:  $469.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
23.3 in
Width
45.3 in
Number of Wheels
4
Grill Material
Cast Iron
Fuel Type
Propane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RV-201BBQ
Zoro #
G414544241
UPC #
850052481049
Country of Origin
China

Dimensions

Overall Length
23.3 in
Width
45.3 in

Details

Number of Wheels
4
Grill Material
Cast Iron
Fuel Type
Propane
Number of Burners
2
Includes
Grill, manual
Color
Gray
Ignition Type
Electrical

Description

The Coleman Revolution 2-Burner Barbecue is the perfect small-space grill. The Weatherproof Instastart matchless push-button lighting system gets you started quickly, no matter the season or weather. Flare-Free Technology captures and removes 75% more grease, eliminating flare-ups and ensuring evenly cooked food without drying or burning. Two stainless steel burners deliver up to 30,000 BTUs of grilling power. Double-stacked cooking grates with grease channels provide 340 square inches of cooking space, while the warming rack provides 100 square inches. The flare-free grates offer double the heat retention while capturing and redirecting all fats to the front channel and into the removable front grease cup, making cleanup a breeze. The compact cart includes 4 caster wheels, hidden propane tank storage, and 2 folding side shelves. For those who wish to convert their grill from propane to natural gas, the Convertible Valve System makes it quick and easy conversion kit sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.