Shop COLES WILD BIRD PRODUCTS CO

COLESGCFS16 16 oz Flaming Squirrel

  • Mfr # COLESGCFS16
  • Zoro # G003716547

product price: 
$
44.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
COLESGCFS16
Zoro #
G003716547
UPC #
751478102498
Country of Origin
China

Description

Flaming Squirrel Seed Sauce is a nutritional birdseed supplement that contains all natural, 100% food grade ingredients with a super hot and spicy flavor. It tastes hot to mammals but not to wild birds. Simply add this liquid chili pepper formula to your birdseed or specialty suets to greatly reduce squirrel visits at the bird feeder.
  • Depth: 1.75
  • Width: 3.50
  • Length: 7.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.