This item is Discontinued.

College Covers College Covers SYRSSTW Syracuse Printed Sheet Set Twin - Solid SYRSSTW

This item is Discontinued.

College Covers

College Covers SYRSSTW Syracuse Printed Sheet Set Twin - Solid (Discontinued)

Mfr # SYRSSTW
Zoro # G703907931
UPC # 845141006790
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYRSSTW
Zoro #
G703907931
UPC #
845141006790
Country of Origin
China

Description

College Covers brand Sheet Set Solid includes 1 fitted sheet 1 top sheet and pillow case (s). All items are 100% cotton sateen 200 thread count for a softer feel than any other collegiate bedding available. Sheets and pillow case (s) are printed with the same all over logo pattern to match College Covers brand comforter. Twin size sets come with one pillow case, full, queen and king sizes with two pillow cases. All College Covers items ship within 2-3 business days from receipt of order. Please look further for all College Covers matching home accessories.
  • Dimensions;
  • Length: 12
  • Width: 10
  • Height:6
  • Ratings & reviews