This item is Discontinued.

College Covers College Covers SYRSSTX Syracuse Printed Sheet Set Twin XL - Solid SYRSSTX

This item is Discontinued.

College Covers

College Covers SYRSSTX Syracuse Printed Sheet Set Twin XL - Solid (Discontinued)

Mfr # SYRSSTX
Zoro # G203907837
UPC # 842141006806
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYRSSTX
Zoro #
G203907837
UPC #
842141006806
Country of Origin
China

Description

College Covers brand Sheet Set Solid includes 1 fitted sheet 1 top sheet and pillow case (s). All items are 100% cotton sateen 200 thread count for a softer feel than any other collegiate bedding available. Sheets and pillow case (s) are printed with the same all over logo pattern to match College Covers brand comforter. Twin size sets come with one pillow case, full, queen and king sizes with two pillow cases. All College Covers items ship within 2-3 business days from receipt of order. Please look further for all College Covers matching home accessories.
  • Dimensions;
  • Length: 12
  • Width: 10
  • Height:6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews