This item is Discontinued.

Collomix 25147 Xo6-R Heavy Duty Two-Gear Professional Power Mixer 25147

This item is Discontinued.

Collomix

25147 Xo6-R Heavy Duty Two-Gear Professional Power Mixer (Discontinued)

Mfr # 25147
Zoro # G204014756
UPC # 849215001552
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25147
Zoro #
G204014756
UPC #
849215001552
Country of Origin
China

Description

This machine won't let you down: Highest qualitymaterials and finest German engineering for one of themost reliable products on the construction site. Provenhundrets of thousand times on construction sitesall over the world. Collomix paddle mixers are designed for mixing. Everypart of the machine is carefully engineered with thispurpose in mind. Every material needs to be mixed with a suitable paddle.The quick coupling HEXAFIX makes it easier than everto change paddles in a second completely tool-free.

No more fatigue or even backaches from mixing.Whether it's the ergonomic handles or the optimizedworking height, Collomix paddle mixers are carefullydesigned to ensure the users health. No worries about dropping the machine accidently orin a hurry. Rubber shock absorbers will prevent surfacesand the machine from being damaged. It will take muchmore to keep you from doing your work with a Collomixpaddle mixer.

Features
  • Ergonomically shaped handles
  • Electronic switch
  • HEXAFIX quick coupling
  • Forced-action mixing effect
  • Rubber buffers
Specifications
  • Rated power: 14.5amps
  • Voltage: 110V
  • Gears: 2
  • On-Load Speed: - 400 / - 560rpm
  • Spindle(s): single
  • Mixable Quantity, Recommended: - 24gal.
  • Cable length: 13ft.
  • Total Paddle: 6.25"
  • Series: Xo6-R
  • Weight: 21 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.