Shop COLOR PUTTY

206 Water-Based Formula Color-Transmitted Putty; Light Birch - 3.68 oz

  • Mfr # 206
  • Zoro # G204088757

product price: 
$
16.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
206
Zoro #
G204088757
UPC #
11604952060
Country of Origin
China

Description

Rope Gasket Stove, White - 1 in. x 6 ft.

Water-Based Formula. Use to fill imperfections in woodwork, paneling, furniture and cabinets to achieve a truly perfect blend and finish. Shades can be intermixed to create a blend that will match unique wood tones. Ready to use. Soap and water clean-up. Very little odor.

Features
  • Rope Gasket Stove, White - 1 in. x 6 ft.
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.