Shop COLSON

Plate Caster, 4x2, D4.04109.839HTBLKBRK7SSWB29

  • Mfr # D4.04109.839-HTBLK-BRK7-SSWB29
  • Zoro # G515489168

product price: 
$
293.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D4.04109.839-HTBLK-BRK7-SSWB29
Zoro #
G515489168
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.839 HTBLK BRK7 SSWB29 Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Hi-Temp Nylon Roller Bearing Side Lock Caster Material: Stainless Steel and Hi-Temp Nylon Model Number: D4.04109.839 HTBLK BRK7 SSWB29 Load Capacity: Suitable for high-temperature applications with robust durability The 4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Side Lock Caster is engineered for optimal performance in high-temperature environments. Constructed with durable stainless steel and hi-temp nylon, this caster is designed to withstand extreme conditions while providing smooth, reliable mobility. The 4'' x 4.5'' plate ensures secure installation and stability, making it an excellent choice for equipment requiring frequent movement in industrial settings. The side lock feature adds an extra layer of safety, allowing you to secure your equipment easily and efficiently. Enhance your operational efficiency and equipment reliability with this top-of-the-line caster, crafted for those who demand the best in both performance and durability. Why Choose This Caster? Elevate your equipment's functionality with the 4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Side Lock Caster. Perfectly designed for high-temp applications, it offers unparalleled strength and reliability, ensuring your operations run smoothly and safely.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.