Plate Casters, 4x2, D4.04108.839HTBLKSSWB29
- Mfr # D4.04108.839-HTBLK-SS-WB29
- Zoro # G815489301
product price:Â
$
175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D4.04108.839-HTBLK-SS-WB29
- Zoro #
- G815489301
- UPC #
- -
- Country of Origin
- United States
Description
4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.839 HTBLK SS WB29 Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Hi-Temp Nylon Roller Bearing Rigid Caster Material: Stainless Steel and Nylon Model Number: D4.04108.839 HTBLK SS WB29 Load Capacity: Engineered for high-temperature and heavy-duty applications The 4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Rigid Caster is designed for exceptional performance in high-temperature environments. Constructed from durable stainless steel and engineered nylon, this caster provides enhanced resistance to wear and corrosion, making it ideal for industrial applications where durability is paramount. The 4'' x 4.5'' plate offers a secure attachment to your equipment, ensuring stability during operation. With roller bearings, this caster allows for smooth mobility, even under heavy loads. Upgrade your equipment with a reliable and high-performance caster that meets the demands of rigorous settings. Why Choose This Caster? Invest in the 4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Rigid Caster for unparalleled reliability and performance in high-temperature environments. Its robust design and high load capacity ensure your equipment remains mobile and stable, even in challenging conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.