Plate Casters, 4x2, D4.04109.831HTBLKBRK4SS
- Mfr # D4.04109.831-HTBLK-BRK4-SS
- Zoro # G915489263
product price:Â
$
217.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D4.04109.831-HTBLK-BRK4-SS
- Zoro #
- G915489263
- UPC #
- -
- Country of Origin
- United States
Description
4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.831 HTBLK BRK4 SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Hi-Temp Nylon Delrin Bearing Caster with Total Lock Material: Stainless Steel and Nylon Model Number: D4.04109.831 HTBLK BRK4 SS Load Capacity: Ideal for heavy-duty applications requiring stability and security The 4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster with Total Lock is expertly engineered for high-performance mobility in demanding environments. Constructed from robust stainless steel and advanced nylon materials, this caster offers exceptional resistance to heat, wear, and corrosion. The innovative Delrin bearing system ensures smooth and quiet operation, while the Total Lock feature secures both the wheel and swivel, providing maximum stability when needed. Designed for versatility, the 4'' x 4.5'' plate assures a strong attachment to various equipment, making it a reliable choice for industrial applications. Why Choose This Caster? Invest in the 4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster with Total Lock for unmatched reliability and superior performance. Its durable design and user-friendly features ensure your equipment remains secure and mobile, even in the most challenging conditions. Upgrade to this caster to enhance your operational efficiency and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.