Plate Casters, 4x2, D4.04109.831HTBLKBRK7SS

  • Mfr # D4.04109.831-HTBLK-BRK7-SS
  • Zoro # G215489291
product price: 
$
302.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.04109.831-HTBLK-BRK7-SS
Zoro #
G215489291
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.831 HTBLK BRK7 SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Hi-Temp Nylon Delrin Bearing Side Lock Caster Material: Stainless Steel and Nylon Model Number: D4.04109.831 HTBLK BRK7 SS Load Capacity: Suitable for heavy-duty applications with high-temperature resistance Locking Mechanism: Side lock design for enhanced stability and safety The 4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Side Lock Caster is expertly engineered for optimal performance in demanding environments. Constructed from high-quality stainless steel and nylon, this caster provides exceptional durability and resistance to wear and high temperatures, making it perfect for industrial settings. The robust 4'' x 4.5'' plate ensures a secure attachment to your equipment, while the innovative side lock mechanism enhances stability, preventing accidental movement. Designed for smooth mobility under heavy loads, this caster is the ideal choice for those who require reliability and efficiency in their operations. Why Choose This Caster? Opt for the 4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Side Lock Caster for unmatched performance and safety in high-temperature applications. Its heavy-duty construction and effective locking mechanism assures that your equipment remains secure and mobile, even in the toughest conditions. Elevate your operations with this reliable and high-performing caster.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.