Shop COLSON

Plate Casters, 4x2, D4.04109.839HTBLKSSWB29

  • Mfr # D4.04109.839-HTBLK-SS-WB29
  • Zoro # G415489237

product price: 
$
172.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.04109.839-HTBLK-SS-WB29
Zoro #
G415489237
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Caster with 4'' x 4.5'' Plate, D4.04109.839 HTBLK SS WB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Roller Bearing Rigid CasterMaterial: Stainless Steel and NylonModel Number: D4.04109.839 HTBLK SS WB29Load Capacity: Designed for high-temperature and heavy-duty applications The 4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Rigid Caster is engineered for optimal performance in demanding high-temperature environments. Crafted from high-grade stainless steel and robust nylon, this caster offers superior resistance to wear, corrosion, and extreme conditions, making it an excellent choice for industrial settings. The 4'' x 4.5'' plate ensures secure attachment to your equipment, providing stability during movement. With integrated roller bearings, this caster facilitates smooth and efficient mobility, even when handling heavy loads. Upgrade your equipment with a caster that combines reliability, durability, and exceptional performance, tailored to meet the challenges of rigorous applications.Why Choose This Caster? Choose the 4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Rigid Caster for unmatched reliability and outstanding performance in high-temperature environments. Its heavy-duty design and high load capacity ensure that your equipment remains mobile and stable, even in the most challenging conditions. Invest in quality and performance to enhance your operational efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.