Plate Casters, 4x2/D4.04108.535WNSS

  • Mfr # D4.04108.535-WN-SS
  • Zoro # G415489213
product price: 
$
135.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D4.04108.535-WN-SS
Zoro #
G415489213
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless White Nylon Precision Ball Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.535 WN SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless White Nylon Precision Ball Bearing Rigid Caster Material: Stainless Steel and Nylon Model Number: D4.04108.535 WN SS Load Capacity: Engineered for precision handling in various applications The 4'' x 2'' Stainless White Nylon Precision Ball Bearing Rigid Caster is expertly crafted for superior performance and durability. Constructed from high-quality stainless steel and white nylon, this caster is designed to resist wear, corrosion, and high-impact stresses, making it ideal for both industrial and commercial environments. Its 4'' x 4.5'' plate provides a solid and secure attachment, ensuring stability during operation. The precision ball bearings facilitate effortless movement and reduced friction, allowing for smooth mobility under heavy loads. This caster is perfect for applications where precision and reliability are essential. Why Choose This Caster? Choose the 4'' x 2'' Stainless White Nylon Precision Ball Bearing Rigid Caster for its exceptional reliability and performance in demanding applications. With its robust design and high load capacity, this caster ensures your equipment remains stable and mobile, meeting the rigorous demands of your work environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.