Shop COLSON

Plate Casters, 4x2/D4.04108.831HTBLKSS

  • Mfr # D4.04108.831-HTBLK-SS
  • Zoro # G215489208

product price: 
$
165.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D4.04108.831-HTBLK-SS
Zoro #
G215489208
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.831 HTBLK SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Hi-Temp Nylon Delrin Bearing Rigid CasterMaterial: Stainless Steel and NylonModel Number: D4.04108.831 HTBLK SSLoad Capacity: Engineered for high-temperature applications with reliable performanceDiscover the 4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Rigid Caster, expertly designed for applications requiring both durability and heat resistance. This caster features a robust stainless steel construction paired with a high-temperature nylon wheel, ensuring exceptional performance in demanding environments. The 4'' x 4.5'' plate Assures secure attachment to various equipment, providing stability and strength where it matters most. Ideal for use in food processing, pharmaceuticals, and other industries where hygiene and temperature control are critical, this caster enhances mobility while withstanding rigorous operational conditions. Experience seamless movement and enhanced reliability with this top-tier rigid caster.Why Choose This Caster?Upgrade your equipment with the 4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Rigid Caster for exceptional durability and performance in high-temperature applications. Its robust design ensures stability and reliability, making it a vital component for your operational efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.