Shop COLSON

Plate Casters, 4x2/D4.04109.531BRK7SS

  • Mfr # D4.04109.531-BRK7-SS
  • Zoro # G215489260

product price: 
$
214.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D4.04109.531-BRK7-SS
Zoro #
G215489260
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Max Nylon Delrin Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.531 BRK7 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Delrin Bearing Side Lock CasterMaterial: Durable stainless steel and nylon constructionModel Number: D4.04109.531 BRK7 SSLoad Capacity: Suitable for medium-duty applications with reliable strength and durabilityDiscover the exceptional quality and performance of the 4'' x 2'' Stainless Max Nylon Delrin Bearing Side Lock Caster. This caster is engineered with a robust stainless steel frame and a nylon wheel, ensuring superior durability and corrosion resistance. Its Delrin bearing provides smooth rolling action, enhancing mobility across various surfaces. The side lock feature secures your equipment in place, making it ideal for applications where stability is essential. With a 4'' x 4.5'' plate, this caster offers a reliable and stable attachment, perfect for both commercial and industrial environments. Enhance your equipment's functionality and longevity with this high-performance caster designed for demanding use.Why Choose This Caster?Elevate your mobility solutions with the 4'' x 2'' Stainless Max Nylon Delrin Bearing Side Lock Caster. Its heavy-duty design, combined with user-friendly features, ensures reliability and efficiency in the most challenging environments. Make the smart choice for your equipment's performance today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.