Plate Casters, 5x2, D4.05108.839HTBLKSSWB29

  • Mfr # D4.05108.839-HTBLK-SS-WB29
  • Zoro # G915489164
product price: 
$
185.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.05108.839-HTBLK-SS-WB29
Zoro #
G915489164
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.05108.839 HTBLK SS WB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Roller Bearing Rigid CasterMaterial: Stainless Steel and NylonModel Number: D4.05108.839 HTBLK SS WB29Load Capacity: Engineered for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Rigid Caster is meticulously engineered for superior performance in demanding high-temperature environments. Constructed from high-quality stainless steel and resilient nylon, this caster is designed to resist wear, corrosion, and thermal degradation, making it an excellent choice for industrial settings that require robust mobility solutions. The spacious 4'' x 4.5'' plate assures a secure connection to your equipment, ensuring stability and reliability during operation. With its advanced roller bearing design, this caster facilitates smooth movement even under the heaviest loads, enhancing efficiency and productivity in your workspace.Why Choose This Caster? Opt for the 5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Rigid Caster to experience unmatched reliability and performance in high-temperature applications. Its robust construction and impressive load capacity ensure that your equipment remains mobile and stable, even in the most challenging operational conditions. Upgrade your equipment today with a caster that meets and exceeds industry standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.