Shop COLSON

Plate Casters, 5x2, D4.05109.835HTBLKBRK4SS

  • Mfr # D4.05109.835-HTBLK-BRK4-SS
  • Zoro # G015489231

product price: 
$
323.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.05109.835-HTBLK-BRK4-SS
Zoro #
G015489231
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.835 HTBLK BRK4 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Precision Ball Bearing Caster with Total LockMaterial: Stainless Steel and High-Temperature NylonModel Number: D4.05109.835 HTBLK BRK4 SSLoad Capacity: Designed for high-temperature applications and heavy-duty usage The 5'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Caster with Total Lock is expertly crafted for exceptional performance in demanding environments. This caster features a durable stainless steel construction combined with high-temperature nylon, offering remarkable resistance to heat, wear, and corrosion. The precision ball bearing design ensures smooth mobility, while the integrated total lock mechanism provides secure positioning of your equipment, enhancing safety during use. With a 4'' x 4.5'' plate, this caster delivers excellent stability and attachment for various industrial applications. Rely on this high-quality caster for effortless movement and dependable performance under rigorous conditions.Why Choose This Caster? Elevate your operations with the 5'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Caster. Its robust design and total lock feature ensure safety and reliability in high-temperature environments. Invest in a caster that not only meets but exceeds performance expectations, making it an essential choice for your industrial needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.